Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

airco well® 5819 mist probe for pollen filter box

Spray probe for pollen filter box 5819 airco well
SPRPRB-5819-AIRCOWELL-F.ART-996-AND-997

Art.-no. GT00400351

EAN 4099618038068

-,--
price per selected packing unit
| Individual prices for customers after login
airco well® 5819 mist probe for pollen filter box

Art.-no. GT00400351

-,--
price per selected packing unit
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Flexible probe with misting spray head for supplementary use with the airco well® hygiene cleaner for pollen filter box. The fine misting optimally reaches hard-to-reach places in the pollen filter box area. Meanwhile, the risk of damage to electronic components due to dripping cleaning fluid is reduced.
  • Flexible probe (incl. mist spray head)

  • Probe length 60 cm

  • 360° spray cone
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For misting the pollen filter box hygiene cleaner in hard-to-reach places in the pollen filter box area and adjacent air ducts.

Instructions

Remove the standard spray head and install the spray head with flexible mist probe.

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
airco well® 996 hygienic cleaner pollen filter box

HYGCLN-996-PFBX-AIRCOWELL-75ML

Special hygienic cleaner for the pollen filter housing and the adjacent air ducts.
x 24 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information