Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

airco well® 19230 pressure cup spray gun with short probe

A/C pressure cup gun short probe 19230 airco well
PRESCUPGUN-19230-AIRCOWELL-W.PROBE

Art.-no. GT00400160

EAN 4041932000078

-,--
price per selected packing unit
| Individual prices for customers after login
airco well® 19230 pressure cup spray gun with short probe

Art.-no. GT00400160

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Special tool for cleaning and flushing the air-conditioning evaporator.
  • Original TUNAP design

  • Ergonomic design, especially around the grip and the thumb rest

  • Pistol head in full-metal design

  • Manual bleed valve

  • Quick-action coupling for probe mounting

  • Larger filler opening for chemicals

  • Capacity: 1 litres

  • Maximum pressure: 10 bar

  • Incl. probe (straight, short) for evaporator flushing

  • ATEX tested
Notice

The pressure cup spray gun is for use only with the TUNAP cleaner for air-conditioning units. After the cleaner has been filled, it must be used up completely at the latest within 60 minutes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Air-conditioning system cleaning

Instructions

Consult the air-conditioning unit cleaner service information before use.

Bin capacity

1000 ml

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
airco well® 994 hygienic cleaner for air-conditioning units

HYGCLN-A/C-AIRCOWELL-994-1LTR

For healthy air in the car: airco well® cleans air-conditioning systems thoroughly and effectively. Flushes micro-organisms, pathogens and dirt out of the evaporator at high pressure and prevents the buildup of odours.
x 12 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information