Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

airco well® 19100 sensor

Sensor 19100 airco well
SENSO-19100-AIRCOWELL

Art.-no. GT00140090
EAN 4065746466257
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
With the airco well® sensor, invisible contamination emitted by microorganisms in the air-conditioning unit can be measured quickly, easily and professionally.
  • Specially developed 3-layer sensor technology

  • Micro USB interface for charging and data transfer

  • Gooseneck adapter as an additional mounting

  • Non-slip mounting hook

  • Integrated battery pack with up to 8 hours operating time

  • 3.5 inch touch display and protective glass

  • Stores data for up to 30 vehicles

  • Intuitive user guidance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

1. Switch on: Press and hold the ON/OFF button for at least three seconds - the sensor will turn on and start up.


2. Prepare: To prepare the measurement, follow the steps on the display: From entering the customer number plate, to selecting between before and after cleaning, to adjusting the air-conditioning unit in the vehicle.


3. Measuring: For measurement, the sensor is inserted in front of one of the central air outlets and the special 3-layer sensor technology performs a calibration phase. This is followed automatically by the actual measurement of contamination in the air-conditioning unit air. The measurement is complete as soon as the measurement result appears on the sensor display.


4. Transfer: After the measurement, the saved measurement results can be transferred to a form via a USB connection to the computer. The completed form can then be printed as a PDF or sent to the customer by email.

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
airco well® 994 hygienic cleaner for air-conditioning units

HYGCLN-A/C-AIRCOWELL-994-1LTR

For healthy air in the car: airco well® cleans air-conditioning systems thoroughly and effectively. Flushes micro-organisms, pathogens and dirt out of the evaporator at high pressure and prevents the buildup of odours.
x 12 pcs
airco well® 996 hygienic cleaner pollen filter box

HYGCLN-996-PFBX-AIRCOWELL-75ML

Special hygienic cleaner for the pollen filter housing and the adjacent air ducts.
x 24 pcs
airco well® 19230 pressure cup spray gun with short probe

PRESCUPGUN-19230-AIRCOWELL-W.PROBE

Special tool for cleaning and flushing the air-conditioning evaporator.