Zinc spray
Zinc spray
ZNSPR-LIGHT/ALUZINC-400ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Excellent corrosion protection
- The metal is actively protected, even with minor damage
- Over 100 hours of salt-spray resistance (DIN 50021 SS)
Excellent adhesive properties on bare metal
Excellent spot welding properties
Not suitable as a primer for PU, MS polymer or hybrid sealing compounds.
Do not paint over with other paints
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For visual enhancement, repair and protection against corrosion of metallic surfaces.
The optimal application temperature is between 15°C-25°C
Contents | 400 ml |
Chemical basis | Alkyd resin combination |
Colour | Zinc, bright |
Min. curing time | 10 h |
Fully hardening/curing conditions | At recommended dry layer thickness |
Max. curing time | 12 h |
Resistance in salt-spray test | 100 h |
Max. temperature resistance | 240 °C |
Dust-drying time | 15 min |
Dry layer thickness (first back-and-forth motion) | 30 µm |
Conditions for dust-drying time | at recommended dry layer thickness |
Purity rating zinc | 99.995 % |
Zinc content in the dry film | 44.6 % |
Coating thickness | 70 µm |
Recoatable/Can be painted over | Conditional, preliminary testing required |
Grip strength conditions | at recommended dry layer thickness |
Substrates with good adhesion | Ferrous metals, PMMA, Polycarbonate, Polystyrene, Zinc plated surfaces |
Spot weldable | Yes |
AOX-free | Yes |
Cross-cut test | MAN 0-1 |
Min./max. grip strength | 15 min-20 min |
Cross-cut test conditions | in accordance with DIN 53151 |
Conditions for resistance in salt-spray test | in accordance with DIN 50021 |
Min./max. processing temperature | 5 to 35 °C |
Shelf life from production | 30 Month |
Conditions to maintain shelf life from production | at 10°C to 25°C |
Min. flashing point | -42 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!