Zinc-plated steel staple for hammer tackers
STPL-HAMSTPL-F.0714819-6MM
Art.-no. 0480113006
EAN 4024835059275
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Width (b1) | 10.5 mm |
Length (l1) | 6 mm |
Nominal diameter | 0.7 mm |
Material | Steel |
Surface | Plain |
Suitable for hammer tacker and hand tacker | Würth ST19, Würth ST19 Ergo, Novus J08ABH, Novus J09ABH, Novus J020H, Novus J021H, Novus J19, Rapid 13, Rapid 13E, Rapid 23, Rapid 30, Rapid 33, Rapid 63E, Rapid 83E, Rapid 135, Rapid 19, Rapid 113, Rapid 19E, Esco 19, Esco 19E |
