Zinc phosphate primer 1C aqua primer
Zinc phosphate primer 1C aqua primer
PRIM-1C-AQUA-3KG
Art.-no. 5866107103
EAN 4047376455207
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Low solvent content
High level of corrosion protection
Excellent chemical and mechanical resistance
Outstanding adhesion
Maximum permissible VOC content:
- 140 g/l of product category 1 (i) ChemVOC FarbV and 540 g/l of product category 2 (c) ChemVOC FarbV
- Max. VOC content: 540 g/l
Solids content of base material in %: 51.9
Important: Only enter the colour code (e.g. FC 0002). The surface must have the correct pre-treatment depending on the surface
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Datasheets(X)
As an anti-corrosion primer and intermediate coating on steel, cast metal and sheet metal, e.g. vehicle frames, metal construction, bridge structures, metal tanks etc. Painted surfaces Bare sheet steel Filled surfaces Cannot be coated with polyester fillers Can be worked with PU sealing compounds such as Bond+Seal Can be painted with all water- and solvent-based 1-component and 2-component top coats. Not suitable for powder coatings (temperatures too high) Available colours: FC 0002 = beige
Diluting adjustment depending on coat thickness 2-7 % water Brush, roller or paint spray gun, nozzle size at least 1.4 mm
Weight of content | 3 kg |
Chemical basis | Acrylic-polyester hybrid |
Available colours | FC 0002 |
Colour | Beige |
Drying time | 25 min |
Conditions for drying time | at 20°C |
Density | 1.219 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 128.4 g/l |
Min. processing temperature | 10 °C |
Min. proportion of solids | 53 % |
Max. VOC concentration | 540 g/l |
Shelf life from production | 24 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!