Zinc clip-on wheel weight For car steel rims
Zinc clip-on wheel weight car steel rim type 80 Z
BAW-80Z-ZINC-STEELRIM-COAT-10G
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Type 80 Z
- Proven track record
A maximum of two hard blows should be applied for installation. Increasing the number of blows may damage the coating on the weights.
Datasheets(X)
Before installation, select the appropriate weight using the rim shape. Take the different rim types and the rim flanges into consideration when doing so.
Weight of balance weight | 10 g |
Material | Zinc |
Surface | Powder-coated |
Suitable for rim type | Steel |
Length | 17.5 mm |
Colour | Silver grey |
Product weight (per item) | 9.600 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!