Zinc balancing weight Type 63-Z
Zinc balancing weight type 63-Z
BAW-(JAPAN-VEH)-ZINC-ALURIM-60G
Art.-no. 083063 60
EAN 4045727274323
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Follow-up product to the previous NISSAN and Toyota original equipment weight
- Hofmann comparison no.: 661
Datasheets(X)
Weight of balance weight | 60 g |
Material | Zinc |
Surface | Cathodic dip painting |
Product weight (per item) | 59.800 g |
Comparison number | Hofmann-Vergleichs-Nr.: 661 |