Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Zebra® topcoat gun DP 21 RP

Top-coat paint gun, DP 21
TOPCOATPNTGUN-DP21
ZEBRA

Art.-no. 0891700521
EAN 4056807537511
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
Is the all-rounder among spray guns for trade and industry.

The top coat gun can be used in many applications


where there are stringent requirements regarding surface quality, working speed and cost-effectiveness



  • Newly developed nozzle concept for even higher colour accuracy and uniform paint application

  • Wider, smoother spray for faster work

  • Perfect for applying base and clear lacquers

  • Even better surface quality for flawless paint finish

  • Very fine material atomisation with reduced fog

  • Transfer rate ≥ 65%

  • Perfect ergonomics for effortless work

e. g. optimised centre of gravity, lower pull-out forces, each handle is positioned securely: easy handling

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Use for all water-soluble and solvent-containing coating systems

  • Car/commercial vehicle coatings, industrial coatings, carpenters/joiners

Contents

600 ml

Product weight (per item)

820 g

Included in delivery

Plastic cup 600 ml, connecting nipple, tool set, 1.4 mm nozzle

Colour

Black

Material

Plastic / metal

Min. operating pressure

2 bar

Max. operating pressure

10 bar

Operating pressure

2.5 bar

Air consumption

295 l/min

Air consumption conditions

at 3 bar

Min. spraying distance

21 cm

Max. spraying distance

17 cm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Replacement nozzle set

SPRENOZ-SET-(F.(TOP-COAT)-PNTGUN-DP21)

For Zebra top-coat paint gun DP 21 RP art. no. 0891700521
x 1 pcs
Replacement nozzle set

SPRENOZ-SET-(F.(TOP-COAT)-PNTGUN-DP21)

For Zebra top-coat paint gun DP 21 RP art. no. 0891700521
x 1 pcs
Replacement nozzle set

SPRENOZ-SET-(F.(TOP-COAT)-PNTGUN-DP21)

For Zebra top-coat paint gun DP 21 RP art. no. 0891700521