Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ZD 5 door handle pair

Door handle pair, die-cast zinc 5
DH-ZD5-(NI)-MATT

Art.-no. 0687170008
EAN 4024835315036
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
Can be used for a variety of escutcheons and long plates made of die-cast zinc
Notice

With this pair of door handles, the 8 mm square pin is always located securely in the door handle on one side.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The door handle allows a door to be opened by moving the latch over the lock follower.

Fitting version

Handle/handle

Suitable for

Interior doors
Toilet and bathroom doors
Apartment entrance doors

Fire protection certified

No

Shape of door handle

GE (Frankfurt type)

Bearing Technology

Door handle, loose

Material of handle/ cover rosette or shield

Die-cast zinc

Gloss level

Matt

Surface

Nickel plated

Suitable for min./max. door thickness (TS)

38-42 mm

DIN direction

DIN R/L

Environmental Product Declaration

No

Square size

8 mm

Insertion depth

38 mm

Handle length

125 mm

Handle diameter

19 mm

Door handle mount diameter

15.8 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Long plate pair ZD oval Without handle hole

DH-ZD-LONGPLT-KH-(NI)-MATT

Optimal mounting with four visible screws
Long plate pair ZD oval Without handle hole

DH-ZD-LONGPLT-WC-(NI)-MATT

Optimal mounting with four visible screws
Long plate pair ZD oval Without handle hole

DH-ZD-LONGPLT-CK-(NI)-MATT

Optimal mounting with four visible screws
Clip long plate pair Without handle hole

DH-ZD-CLIPLONGPLT-WC-(NI)-MATT

x 1 pcs
Long plate pair ZD square

DH-ZD-LONGPLT-KH-(NI)-MATT

Concealed mounting
Long plate pair ZD square

DH-ZD-LONGPLT-WC-(NI)-MATT

Concealed mounting
Long plate pair ZD square

DH-ZD-LONGPLT-CK-(NI)-MATT

Concealed mounting
Square handle pair, escutcheon fitting

DH-ZD-DHROS-EDGE-(NI)-MATT

Simple assembly and best-possible hold
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
Square escutcheon handle pair

DH-ZD-KEYROS-EDGE-KH-(NI)-MATT

Simple assembly and best-possible hold
Square escutcheon handle pair

DH-ZD-KEYROS-EDGE-WC-(NI)-MATT

Simple assembly and best-possible hold