ZD 44 door handle
Rosette fitting ZD 44
DH-ZD-44-ROS-WC-(NI)-MATT-BLACK
Art.-no. 0687171611
EAN 4058794099591
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The door handles have a spring support on both sides, which relieves the door lock
- The support cams and the mounting, which uses exclusively metric screws, provide the best possible hold for the escutcheons
- The cover escutcheons are screwed on in this model
- The door handles are firmly connected to the base escutcheon
The door handle fittings include an unmounted square expanding pin or spindle ■ 8 mm.
Winding a soft adhesive tape around the screwdriver prevents damage to the handle surface during assembly.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Can be used for private living areas, e.g. interior, WC/bathroom and apartment entrance doors.
![]() | |
Fitting version | Handle/handle |
Distance (from handle to lock) | 78 mm |
Punched-hole | WC/bathroom |
Suitable for | Toilet and bathroom doors |
Fire protection certified | No |
Bearing Technology | Door handle, fixed, Spring-mounted |
Material of handle/ cover rosette or shield | Die-cast zinc |
Surface | Powder-coated |
Colour | Black |
Colour of handle | Black |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Insertion depth | 34.5 mm |
Handle length | 126 mm |
Door handle mount diameter | 15 mm |
Handle height inc. rosette/ label | 70 mm |
Rosette/ shield shape | Rosette square |
Length of rosette | 56 mm |
Rosette thickness | 9.5 mm |
Cam diameter | 7.8 mm |
Hole distance | 38 mm |
Included in delivery | 1 x pair of door handles mounted on rosettes, 1 x handle pin 8 x 100 mm, 1 x pair of WC rosettes, 1 x emergency release/latch release/pin 8 x 60 mm, 4 x metric screws with small head 5 x 52 mm, 1 x installation instructions/drilling template |
