Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ZD 4 door handle pair

Door handle pair, die-cast zinc 4
DH-ZD4-(SLEEVE-BLACK)-(NI)-MATT

Art.-no. 0687170004
EAN 4011231594738
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
Can be used for a variety of escutcheons and long plates made of die-cast zinc
Notice

With this pair of door handles, the 8-mm square pin is always located securely in the door handle on one side.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The door handle allows a door to be opened by moving the latch over the lock follower.

Fitting version

Handle/handle

Suitable for

Interior doors
Toilet and bathroom doors
Apartment entrance doors

Fire protection certified

No

Bearing Technology

Door handle, loose

Material of handle/ cover rosette or shield

Die-cast zinc

Gloss level

Matt

Surface

Nickel plated

Colour of handle

Black

Suitable for min./max. door thickness (TS)

38-42 mm

DIN direction

DIN R/L

Environmental Product Declaration

No

Square size

8 mm

Insertion depth

37 mm

Handle length

122 mm

Handle diameter

18 mm

Door handle mount diameter

15.8 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Long plate pair ZD oval Without handle hole

DH-ZD-LONGPLT-KH-(NI)-MATT

Optimal mounting with four visible screws
Long plate pair ZD oval Without handle hole

DH-ZD-LONGPLT-WC-(NI)-MATT

Optimal mounting with four visible screws
Long plate pair ZD oval Without handle hole

DH-ZD-LONGPLT-CK-(NI)-MATT

Optimal mounting with four visible screws
Clip long plate pair Without handle hole

DH-ZD-CLIPLONGPLT-WC-(NI)-MATT

x 1 pcs
Long plate pair ZD square

DH-ZD-LONGPLT-KH-(NI)-MATT

Concealed mounting
Long plate pair ZD square

DH-ZD-LONGPLT-WC-(NI)-MATT

Concealed mounting
Long plate pair ZD square

DH-ZD-LONGPLT-CK-(NI)-MATT

Concealed mounting
Square handle pair, escutcheon fitting

DH-ZD-DHROS-EDGE-(NI)-MATT

Simple assembly and best-possible hold
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
Square escutcheon handle pair

DH-ZD-KEYROS-EDGE-KH-(NI)-MATT

Simple assembly and best-possible hold
Square escutcheon handle pair

DH-ZD-KEYROS-EDGE-WC-(NI)-MATT

Simple assembly and best-possible hold