ZD 21 door handle, escutcheon fitting
Rosette fitting, ZD 21
DH-ZD21-CH-ROS-CK-R-(NI)-MATT
Art.-no. 0687170303
EAN 4024835731713
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The door handles have a spring support on both sides, which relieves the door lock
- The support cams and the mounting, which uses exclusively metric screws, provide the best possible hold for the escutcheons
- The cover escutcheons are screwed on in this model
- The door handles are firmly connected to the base escutcheon
The door handle fittings include an unmounted square expanding pin or steel door spindle ■ 8 mm.
Winding soft adhesive tape around the screwdriver prevents damage to the handle surface during assembly.
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Can be used for private living areas, e.g. interior, WC/bathroom and apartment entrance doors.
![]() | |
Fitting version | Handle/knob |
Distance (from handle to lock) | 72 mm |
Punched-hole | PC |
Suitable for | Apartment entrance doors |
Fire protection certified | No |
Bearing Technology | Door handle, fixed, Spring-mounted |
Material of handle/ cover rosette or shield | Die-cast zinc |
Gloss level | Matt |
Surface | Nickel plated |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R |
Environmental Product Declaration | No |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Spindle | With M12 thread roll |
Insertion depth | 35 mm |
Handle length | 142 mm |
Door handle mount diameter | 15 mm |
Handle height inc. rosette/ label | 57 mm |
Knob/handle plate/loop handle | Solid |
Knob diameter | 47 mm |
Grip height inc. rosette/label | 51 mm |
Rosette/ shield shape | Rosette round |
Rosette diameter | 52 mm |
Rosette thickness | 11 mm |
Cam diameter | 7.8 mm |
Hole distance | 38 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
