ZD 2 handle hole
Handle hole ZD 2
SDF-ZD2-DH-(NI)-MATT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Fitting version | Handle |
Suitable for | Apartment entrance doors |
Fire protection certified | No |
Shape of door handle | U |
Bearing Technology | Door handle, loose |
Gloss level | Matt |
Surface | Nickel plated |
Suitable for min./max. door thickness (TS) | 36-99 mm |
DIN direction | DIN R/L |
Square size | 8 mm |
Insertion depth | 37 mm |
Handle length | 130 mm |
Handle diameter | 18 mm |
Door handle mount diameter | 15.8 mm |
Included in delivery | 1 x door handle hole, 1 x special hexagon socket screw M 6 x 8 mm zinc-plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
