ZD 10 handle hole
Handle hole die-cast zinc 10
DH-ZD10-HANDLE-HOLE-PART-(NI)-MATT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High-quality handle made of robust die-cast zinc for a long service life
Datasheets(X)
![]() | |
Fitting version | Handle |
Suitable for | Apartment entrance doors |
Fire protection certified | No |
Bearing Technology | Door handle, loose |
Material of handle/ cover rosette or shield | Die-cast zinc |
Gloss level | Matt |
Surface | Nickel plated |
Suitable for min./max. door thickness (TS) | 36-99 mm |
DIN direction | DIN R/L |
Square size | 8 mm |
Insertion depth | 43 mm |
Handle length | 130 mm |
Door handle mount diameter | 15.8 mm |
