Z0 LED head lamp
LED head lamp Z0
HDLAMP-Z0-LED-3XAAA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/48451.jpg)
Register now and access more than 125,000 products
ATEX category 1/CENELEC classification zone 0
Explosive atmosphere is always present (for more than 1000 hours per year)
3 light programs (low power, power, flash)
Swivelling lamp head
0827809511When used in areas at risk of explosions, ensure that batteries with art. no. 0827809511 are used! Otherwise not permitted.
Batteries not included in scope of delivery.
EX II 1 G Ex ia op is IIC T4...T3 Ga
Datasheets(X)
For short range to medium-range applications Suitable for construction helmets.
Min./max. luminous flux | 58 / 115 lm |
Adjustable focus | No |
Lighting range min./ max. | 43 / 61 m |
Min./max. luminous period | 8-16 h |
IP protection class | IP 54 |
Battery designation | Micro AAA; LR03; AM4 |
Number of rechargeable batteries/batteries | 3 PCS |
Material | Plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!