Yellow nitrile glove
PROTGLOV-NTR-YELLOW-SZ8
Art.-no. 089941008
EAN 4011231843393
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Nitrile coating on a dense cotton interlock lining with knitted cuffs
- Breathable thanks to open backs of hands
- Good abrasion resistance
- Repels liquid, oil and grease
- Very good dry grip
Datasheets(X)
- For light to medium mechanical stress
- Repair and maintenance work
- Light body construction
- Automotive industry, car and commercial vehicle maintenance
- Sanitary installations
Size | 8 |
Material of liner | Cotton-Interlock |
Material of coating | Nitrile |
Standards | EN ISO 21420:2020+A1:2024, ISO 18889:2019, EN 388:2016+A1:2018 |
Category | II |
Colour | Yellow |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!