Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Y-hose connector

Y-hose connectors
REDRNOZ-Y-PLA-(D4-6-4MM)

Art.-no. 050025056
EAN 4011231423175
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
  • Resistant to petrol, diesel, oil, wash water, brake fluid, Anti-Freeze etc.

  • Various dimensions and designs made from acetal resin
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (D2)

2.7 mm

Hose connection diameter (D1)

4 mm

Length (L1)

34.5 mm

Material

Polyoxymethylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information