Y-fastener Flex
Y-lanyard Flex 24
LANYD-FALLARSTR-Y-FLEX-1,8M
Art.-no. 0899032145
EAN 4065746470551
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Two-strand Y-fastener with elastic bands ensures optimum handling and continuous safety for alternating attachment
- Approved maximum user weight of 140 kg
- Equipped with a tri-lock aluminium carabiner and two steel pipe carabiners with an opening width of 57 mm for easy and fast securing
- Integrated tear webbing shock absorber for absorbing fall energy up to 6 kN
- Edge-tested
Datasheets(X)
Incl. for scaffolding, shelving construction, industrial assembly, railing construction, pylons
EN standard | 354, 355 |
Length | 1.8 m |
Max. load capacity | 140 kg |