Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Xtreme Power XP5 LED lamp

Xtreme Power XP5 LED lamp
TRCH-BTRY-XP5-LED-1000LUMEN

Art.-no. 0827806005

EAN 4056807793863

-,--
price per selected packing unit
| Individual prices for customers after login
Xtreme Power XP5 LED lamp

Art.-no. 0827806005

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rechargeable, dimmable and focusable

Xtreme Power battery (LiFePo4)


  • More charging cycles (≥ 5,000)

  • Low self-discharge


6 light programs


Low power, power, flashing, SOS, strobe, position



Multi-functional switch (comfort switch)


Fast, easy control of individual light programs



One-handed sliding focus mechanism


Comfortable and much more convenient than the standard turning mechanism



Emergency light function in the event of a power failure



Energy management system


  • Charge indicator - On/Off switch shows the current charge status of the battery (red = charging / green = charged)

  • Battery indicator - On/Off switch shows the current power level of the battery (green = 100-20% / yellow = ≤ 20% / red = ≤ 5%)
  • for 3 seconds


Transportation lock


Prevents accidental activation of the light



Hard gold-plated contacts


Optimum protection against corrosion

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Lamp: Suitable for indoor and outdoor use

  • Power pack: Indoor use (enclosed, dry rooms)

Min./max. luminous flux

100 / 1000 lm

Lighting range min./ max.

150 / 450 m

Min./max. luminous period

8-60 h

Charging time

2.5 h

IP protection type, lamp

IP 54

IP protection type charger

IP 20

Protection class lamp

Protection class III/safety extra-low voltage

Protection class charger

Protection class II/protective insulation

Type of rechargeable battery/battery

Li-FePO4

Nominal voltage

6.4 V/DC

Rechargeable battery/battery capacity

5000 mAh

Min./max. charging voltage

100-240 V/AC

Min./max. frequency

50 / 60 Hz

Min./max. operating temperature

-20 to 40 °C

Charging temperature min./max.

5 to 30 °C

Min./max. length

290-300 mm

Material

Aluminium

Plug type

C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
12 V/24 V vehicle adapter for rechargeable Xtreme Power XP3/XP4/XP5 LED lights

VEHADAPT-(F.TRCH-BTRY)-12/24V

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 3
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 4
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 3
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 3
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 4
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information