Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

XXL tool backpack for plumbing and HVAC building technicians, LIMITED EDITION

Tool backpack sanitary limited edition 15 pcs
TLBCKPCK-SANI-15PCS

Art.-no. 071593 861

EAN 4099618872334

-,--
price per selected packing unit
| Individual prices for customers after login
XXL tool backpack for plumbing and HVAC building technicians, LIMITED EDITION

Art.-no. 071593 861

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality tool backpack with waterproof base, plenty of storage space and a starter assortment of common tools for sanitary areas
  • Basic assortment includes all essential tools for plumbing and HVAC building technicians (see scope of delivery for details)

  • Robust, waterproof plastic base ensures a secure footing and increases durability

  • With a practical notebook pouch on the rear for safely transporting a notebook

  • Additional pockets offer numerous options for storing tools and accessories

  • Padded straps ensure a high level of comfort, even with a heavy load

  • The front folds down completely for quick and easy access to tools
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

415 mm

Height

575 mm

Depth

265 mm

Empty weight

3.8 kg

Max. load capacity

20 kg

Product weight (per item)

6600.000 g

XXL tool backpack for plumbing and HVAC building technicians, LIMITED EDITION including:
1 x
Screwdriver set, circular blade For metalworking businesses, 6 pieces

SCRDRIV-SET-PH/SL-RDBLDE-6PCS

Quantity: 1 x
1 x
Heavy-duty side cutters DIN ISO 5749

HDUTSDCTR-L180MM

Description: For cutting piano wire, hard and soft wire
Quantity: 1 x
1 x
4 in 1 metric ratcheting double box-end wrench With POWERDRIV® drive

RTCHDBENDBOXWRNCH-(10/13-17/19MM)

Description: Straight shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Compact pipe cutter

PIPCTR-KOMPAKT-(3-30MM)

Description: Easy cutting of aluminium, copper and thin-walled metal pipes
Quantity: 1 x
1 x
Spirit level made of light metal

LEVL-LMET-MILLED-MSRESRF-20CM

Description: Robust, low-torsion spirit level with rectangular profile, two vials and smooth side surfaces. Available in different lengths.
Quantity: 1 x
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-COBRA-250MM

Description: Self-clamping water pump pliers with push button adjustment
Quantity: 1 x
1 x
Plier wrench

PLRSWRNCH-(WS6-46MM)-L260MM

Description: Pliers and wrench in one tool
Quantity: 1 x
1 x
Pipe cutters with corrugated pipe cutting system

PIPSHRS-CORPIP-CUT-SYS-270X85X28MM

Description: Especially suitable for cutting plastic composite pipes with an outer diameter of up to 26 mm
Quantity: 1 x
1 x
Mini switch cabinet key 16 in 1

SWTCHCABKEY-UNIVERSAL-16IN1

Description: Universal switch cabinet key and stepped wrench with 16 profiles in a single tool
Quantity: 1 x
1 x
Allen key set, hexagon socket 9 pieces

ALLENKEY-SORT-BALLHD-(1,5-10)-9PCS

Description: With ball head, extra long, in plastic swivel holder
Quantity: 1 x
1 x
Folding rule with concealed joint

FLDRUL-WHITE-BLACK-200CM

Description: High-quality folding rule for all surveying work
Quantity: 1 x
1 x
2C cutter knife with slider

CUTTER-2C-H18MM-L170MM

Description: Highly non-slip and ergonomic thanks to high-quality, 2-component handle
Quantity: 1 x
1 x
Machinists hammer German design in accordance with DIN 1041

CRSPHAM-DIN1041-300G

Description: Double scutch ash handle
Quantity: 1 x
1 x
XXL tool backpack, empty

TLBCKPCK-(LTD-EDITN)-EMPTY

Description: High-quality tool backpack with waterproof base and plenty of space for your equipment
Quantity: 1 x
1 x
Single-pole voltage tester

TEST-VDE-1PIN-(150-250VAC)-(162MM/68MM)

Description: The dark background enables better visibility during application
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information