Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

XXL tool backpack for electricians, LIMITED EDITION

Tool backpack electric limited edition 22 pieces
TLBCKPCK-EL-22PCS

Art.-no. 071593 860

EAN 4099618872327

-,--
price per selected packing unit
| Individual prices for customers after login
XXL tool backpack for electricians, LIMITED EDITION

Art.-no. 071593 860

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality tool backpack with waterproof base, large storage volume and a starter selection of common tools for electricians
  • Basic tool set contains all of the important tools for an electrician, for more details please see the scope of delivery

  • Rugged, waterproof plastic base ensures a secure footing and increases durability

  • With a practical notebook pouch on the rear for safely transporting a notebook

  • There are additional pockets offering numerous ways to store tools and accessories as needed

  • Padded straps ensure a high level of comfort, even with a heavy load

  • Front folds down completely for quick and easy access to the tools
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Transport and organisation of tools, especially for electricians.

Width

415 mm

Height

575 mm

Depth

265 mm

Empty weight

3.8 kg

Max. load capacity

20 kg

Product weight (per item)

7400.000 g

XXL tool backpack for electricians, LIMITED EDITION including:
1 x
VDE screwdriver, flat slotted

SCRDRIV-VDE-SL-0,4X2,5X80

Description: For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver, flat slotted

SCRDRIV-VDE-SL-0,6X3,5X100

Description: For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver, flat slotted

SCRDRIV-VDE-SL-0,8X4X100

Description: For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver, flat slotted

SCRDRIV-VDE-SL-1X5,5X125

Description: For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver, PZ recessed head

SCRDRIV-VDE-PZ1X80

Description: For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver, PZ recessed head

SCRDRIV-VDE-PZ2X100

Description: For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x
Steel square with stop

TRYSQUAR-4036-200X130MM

Description: Precision square with robust construction for precise measurements and markings
Quantity: 1 x
1 x
VDE diagonal cutters DIN ISO 5749, IEC 60900

SDCTR-VDE-L160MM

Description: For cutting hard and soft wires and cables, including in hard-to-reach places
Quantity: 1 x
1 x
VDE combination pliers DIN ISO 5746, IEC 60900

COMBIPLRS-VDE-L200MM

Description: For gripping, holding and cutting hard and soft wires and cables
Quantity: 1 x
1 x
VDE snipe nose pliers DIN ISO 5745, IEC 60900

SNPNOSEPLRS-VDE-SR-L200MM

Description: For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
1 x
VDE water pump pliers DIN ISO 8976 - IEC 60900

WTRPMPPLRS-VDE-(2C-HANDLE)

Description: For gripping, holding and tightening and loosening nuts and screws
Quantity: 1 x
1 x
Wire stripping pliers, adjustable

WRESTRPLRS-SLFADJ-(0,02-10,0SMM)

Description: Integrated cutting depth adjustment for fine adjustment with different insulation materials
Quantity: 1 x
1 x
Stripping knife AM 280

WRESTRKNFE-HOKBLDE-AM280-(8-28MM)

Description: Soft-component inserts on strap and handle guarantee maximum grip
Quantity: 1 x
1 x
Stripping tool AM 130

STRTL-AM130-(8-13MM)

Description: No cutting depth adjustment required
Quantity: 1 x
1 x
Spirit level made of light metal

LEVL-LMET-MILLED-MSRESRF-20CM

Description: Robust, low-torsion spirit level with rectangular profile, two vials and smooth side surfaces. Available in different lengths.
Quantity: 1 x
1 x
Mini switch cabinet key 16 in 1

SWTCHCABKEY-UNIVERSAL-16IN1

Description: Universal switch cabinet key and stepped wrench with 16 profiles in a single tool
Quantity: 1 x
1 x
Allen key set, hexagon socket 9 pieces

ALLENKEY-SORT-BALLHD-(1,5-10)-9PCS

Description: With ball head, extra long, in plastic swivel holder
Quantity: 1 x
1 x
Folding rule with concealed joint

FLDRUL-WHITE-BLACK-200CM

Description: High-quality folding rule for all surveying work
Quantity: 1 x
1 x
2C cutter knife with slider

CUTTER-2C-H18MM-L170MM

Description: Highly non-slip and ergonomic thanks to high-quality, 2-component handle
Quantity: 1 x
1 x
Machinists hammer German design in accordance with DIN 1041

CRSPHAM-DIN1041-300G

Description: Double scutch ash handle
Quantity: 1 x
1 x
XXL tool backpack, empty

TLBCKPCK-(LTD-EDITN)-EMPTY

Description: High-quality tool backpack with waterproof base and plenty of space for your equipment
Quantity: 1 x
1 x
Deep-hole marker set For marking where access is restricted

MRK-KIT-1PEN-8PCS

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information