Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

XXL fuzzy cleaning glove

XXL-wash mitt Wuschel
CLNGLOV-WUSCHEL-GREEN

Art.-no. 0899710005

EAN 4048539645428

-,--
price per selected packing unit
| Individual prices for customers after login
XXL fuzzy cleaning glove

Art.-no. 0899710005

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Highly effective microfibre glove for deep-cleaning tasks in the automotive, caravan and household sectors

Large cleaning surface for quick cleaning



Microfibre fringes


  • Cleaning surface 25 times larger than that of conventional microfibre cloths

  • Gentle, deep-cleaning action

  • Streak-free cleaning


Ideal for people with allergies, as dust is not stirred up



Long service life thanks to high-quality finish



Glove is easy to clean


  • Hand-washable

  • Can also be cleaned in a washing machine at up to 60°C (in a washing bag and without fabric conditioner)
Notice

Hand-wash the glove to clean it or wash in the washing machine at up to 60°C (with washing bag).

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For gentle cleaning of all surfaces, e.g. in the automotive, caravan, boat and household sectors. Deep cleaning of hard-to-reach areas (e.g. spaces in wheel rims), as well as cleaning rough and smooth surfaces, is possible thanks to the approx. 2.5 cm "microfibre fringes", which cover the entire surface of the glove. In addition, the XXL "Fuzzy" glove leaves no streaks. As dust is not stirred up during use (in fact, it is trapped inside), the glove can also be used by people with allergies.

Instructions

No cleaning agent is required to clean with the glove. All you need to do is wet the glove with water to achieve optimum results. Due to its positively charged microfibre fringes, the glove attracts negatively charged dust particles, just like a magnet does. With heavy soiling, the cleaning effect can be intensified by combining with a Würth cleaning agent as well.

Material

Chenille microfibre

Colour

Light green

Length x width

23 x 18 cm

Fringe length

2.5 cm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Aluminium wheel rim cleaner

RIMCLNR-ALU-SPRAYBOTTLE-500ML

Acidic special cleaner for light-alloy wheel rims
x 1 pcs
Intensive wheel rim cleaner for all painted and unpainted light metal wheel rims and steel rims

RIMCLNR-INTENSIVE-SPRAYBOTTLE-1LTR

Intensive wheel rim cleaner for all painted and unpainted light metal wheel rims and steel rims

RIMCLNR-INTENSIVE-CANISTER-5LTR

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information