XXL edge protection bracket plastic
EDGPROT-PLA-XXL-(STRAP-50MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Larger contact surface
- Highly dimensionally stable
- Even, gentle pressure distribution
Datasheets(X)
Width | 150 mm |
Limb length | 190 mm |
Limb length 2 | 155 mm |
Material | PP - Polypropylene |
Suitable for max. belt width | 50 mm |
Colour | Black |