XXL ERGO tool backpack
TLBCKPCK-XXL-ERGO-390X520X240MM
Art.-no. 0715930800
EAN 4068362370649
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Storage space for tools
- Neat and tidy: Numerous compartments, retaining straps and zipped pockets for small parts and personal items to keep everything clearly organised and easily accessible.
- Small tool board: Secured with a hook-and-loop fastener and can also be attached to the outside of the backpack using the snap hook for easier access.
- Large opening angle and extremely sturdy: Both fold-out front panels can be opened wide and adjusted, for easy access without falling over.
- Interchangeable tool board: The main tool board is secured with press studs for easily removing, swapping out or replacing.
Separate office compartment
- Documents and accessories: Two large compartments for documents, including business card compartments and pen holders.
- Protected device pocket: Padded compartment for laptops or tablets up to 17 inches, with a zipped pocket for accessories such as charging cables and powerbanks.
Practical and comfortable exterior
- Protected hard-shell outside pockets: Three hard-shell outside pockets for delicate equipment such as measuring accessories, safety goggles or personal items. Large elasticated outside pocket for drink bottles, boxes or short spirit levels.
- Snap hook: For adhesive tapes, cable reels, PPE such as a safety helmet and for attaching the small tool board.
- Expandable: MOLLE system (PALS) attachments on the outside for flexible expansion.
- Comfortable: Ergonomic padding on the back and non-slip handle for comfortable carrying. Slot for attaching to telescopic extensions to keep hands free.
- Customisable: 80 x 50 mm hook-and-loop patch for adding your company branding or name.
The tools shown are not included in the scope of delivery.
Datasheets(X)
Ideal for tradespeople, technicians and installers looking to keep their tools and equipment tidy and secure during transport. For indoor and outdoor use.
Width | 390 mm |
Height | 520 mm |
Depth | 240 mm |
Max. load capacity | 20 kg |
Product weight (per item) | 4.556 kg |