X-Finity sweat jacket
Sweat jacket X-Finity Eco
SWEAT JACKET X-FINITY ICE GREY XXL
Art.-no. M550121004
EAN 4251926386501
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Recycled polyester content
- Embossed Würth MODYF X-Finity logo
- Smoother surface thanks to enzyme wash
- Two side pockets
Datasheets(X)
Colour | Ice grey |
Size | XXL |
Material | 65% cotton, 35% recycled polyester |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |