X-Finity sports bag
X-Finity sports bag
BG-F.SPORT-(X-FINITY)-BLCK
Art.-no. M485123999
EAN 4251174741039
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Polyester fabric with sturdy zips
- 5 pockets, inside pocket
- 4 handles and shoulder strap
- Rubber feet
- Dimensions 65x30x30 cm, weight approx. 1020 g
Datasheets(X)
Colour | Black |
Length | 65 cm |
Width | 30 cm |
Height | 30 cm |
Size | One size |
Material | 100% polyester |
Washable at | Handwash |
Care instruction | Do not dry clean, Do not bleach, Do not iron, Do not dry in drum dryer |
Number of pieces | 1 PCS |
Product weight (per item) | 1056.000 g |