X-Finity belt bag
X-Finity belt bag
HIPBAG X-FINITY BLACK
Art.-no. M485125999
EAN 4251174741053
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust
- Adjustable belt
- Suitable for small items, ID and change
- Ideal for travelling or sport
- Weight approx. 170 g
Datasheets(X)
Colour | Black |
Size | One size |
Material | 100% polyester |
Washable at | Handwash |
Care instruction | Do not iron, Do not dry clean, Do not bleach, Do not dry in drum dryer |
Number of pieces | 1 PCS |
Product weight (per item) | 157.000 g |