X-Finity bag, Martin
Bag, X-Finity Martin
BG-(X-FINITY-MARTIN)-BLCK/RED
Art.-no. M485121999
EAN 4251174749257
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Practical, robust bag for everyday use. Also ideal for storing safety shoes.
- Adjustable carry strap
- Water-repellent reinforced base with feet
- Padded shoulder strap
- Reflective materials
- Weight approx. 500 g
Product information
Datasheets(X)
Colour | Black, Red |
Size | One size |
Material | 100% polyester |
Number of pieces | 1 PCS |
Product weight (per item) | 900.000 g |