X-Finity T-shirt, children
T-shirt X-Finity kids'
T-SHIRT X-FINITY KIDS GREY/MEL 134/140
MODYF
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333429.jpg)
Register now and access more than 125,000 products
- Skin-friendly
- Classic round neck with a LYCRA® rib
- Round stitch, neckband, double-stitched
- Logo print on front
LYCRA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.
Datasheets(X)
Colour | Mottled grey |
Size | 140 |
Material | 85% cotton, 15% viscose |
Fabric weight per m2 | 165 g |
Washable at | 40°C |
Care instruction | Do not bleach |