X-Finity T-shirt
T-shirt X-Finity
T-SHIRT X-FINITY MOSS GREY XXL
Art.-no. M446940004
EAN 4251926387225
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Soft, comfortable cotton-rich fabric with recycled polyester
- Embossed X-Finity logo on the front
- Classic round neck
Datasheets(X)
Colour | Moss grey |
Size | XXL |
Material | 60% cotton, 40% recycled polyester |
Fabric weight per m2 | 160 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |