Würth limited bamboo socks
Bamboo socks limited edition
WUERTH LIMITED BAMBOOSOCKS 39-42
MODYF
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333429.jpg)
Register now and access more than 125,000 products
- Excellent fit
- Easy-care material
- Exclusive design
Datasheets(X)
Colour | Black |
Size | 39-42 |
Material | 50% bamboo, 38% polyamide, 10% cotton, 2% elastane |
Washable at | 40°C |
Care instruction | Do not bleach |