Würth by Roto renovation/replacement flashing frame
Flashing frame renovation/replacement
FRM-ROOFWNDW-RENO-EDW-AV2-QX-114/140
Art.-no. 9501022443
EAN 4048001944486
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Würth by Roto flashing frame specially designed for renovations: The flashing frame allows for the quick one-to-one replacement of old roof windows (installed between 1991 and 2000) without affecting the interior panelling. The optimal solution for modernisation.
- Easy and secure installation due to a clever push-fit system - for quick installation without any external screw connections
- Weatherproof in all weather conditions - the high side standing seam offers reliable protection against rain, snow and ice
- Versatile application - suitable for tiles, high tile profiles and roofing made from corrugated roofing sheet and corrugated roofing panels
- Aesthetically pleasing - aluminium sheet with anthracite-metallic paint finish as standard ensures a modern and high-quality appearance
- Meets the requirements of the ZVDH (German Central Association of the Roofing Trade)
Delivered by a 40 t lorry. Unloading facilities must be provided by the customer.
Please note this when ordering and specifying the delivery address.
Datasheets(X)
Specially for one-to-one replacement of old roof windows from other manufacturers from 1991 to 2000 - installation with minimal effort. The optimal solution for modernisation.
Roof window replacement without the construction site stress
- With a one-to-one replacement, the new roof window is installed directly into the existing opening
- Without extensive modifications and or contamination of the construction site
- The new window is adapted to the existing opening. The existing interior panelling can be fully retained
- Whether tiled, wallpapered or clad with wood - the new window can be neatly installed without the need for additional modification work
- The replacement is usually completed quickly - without any significant contamination, noise or long downtimes. The windows can easily be replaced again during future renovation projects.
Material | Aluminium |
Colour | Anthracite, metallic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!