Würth by Roto pivot window with triple insulation glazing
Plastic pivot window triple glazed
PIVWNDW-3G-PLA-WHITE-Q43C-134/140
Art.-no. 9501022351
EAN 4048001944134
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The Würth by Roto pivot window has been specifically developed to meet the requirements of professional installers - the clever push-fit system with audible click feedback enables secure and quick installation without any errors.
Uniquely easy and time-saving installation
- Secure and quick installation without any errors due to the clever push-fit system with audible click feedback
- Greater installation reliability and speed due to comprehensive pre-assembly at the factory of the installation angles and foil connection for connection to the airtight layer
Outstanding product quality for total security
- High stability and durability due to the fibre-reinforced plastic hollow profile with steel reinforcement
- Subsequent adjustment options due to the flexible sash readjustment
Very good energy efficiency for ultimate customer satisfaction
- More comfort, greater living quality and low heating costs due the UW value of only 0.94 W/m2K
- Perfect daylight planning, available in 16 window sizes
- Efficient ventilation and easy cleaning due to the centre pivot axis and convenient cleaning position
Perfect solution for any installation situation
- Clever solution for renovations and new builds (with standard or renovation flashing frame)
- For new builds wherever pivot windows are required
- In renovations for the one-to-one replacement of old roof windows using the existing interior panelling, resulting in less construction site contamination and significant time savings
- Suitable for roof pitches from 15° to 79°
- Aluminium outer covering in the colour anthracite-metallic R703
- Manual design with top-mounted locking mechanism and one-hand handle
Datasheets(X)
Pivot window for roof pitches from 15° to 79°, perfect for new builds or renovations:
- Pivot window in 16 standard sizes for one-to-one replacement with windows from other common makes onto the existing interior panelling
- Fast and clean installation within a short period of time
- Minimal effort on the construction site - no major reconstruction work is required
- Perfect for modernisation and renovation. Even in difficult installation situations, such as above bathtubs or kitchen units, the top-mounted handle allows for convenient operation.
- The centrally mounted window sash ensures optimal air circulation, while the integrated cleaning position allows the window to be conveniently cleaned from the inside.
- For installation in wet and dry rooms
Frame width | 1340 mm |
Frame length | 1394 mm |
Product weight (per item) | 91.260 kg |
| Technical values | ||||
| Glass type | Double glazing | Triple glazing | ||
| Property | Conditions | Unit | Q4 2C K100WU | Q4 3C K100WU |
| Roof pitch | 15°-79° | 15°-79° | ||
| Thermal insulation value of the element | in accordance with DIN EN ISO 10077, DIN EN ISO 12567-2 | UW [W/(m²K)] | 1,2 | 0,94 |
| Sound reduction index | in accordance with EN ISO 20140-3, EN ISO 717-1 | RWP value (C; Ctr) [dB] | 37 (-2;-5) dB | 38 (-2;-6) dB |
| Sound insulation class | in accordance with VDI guideline 2719 | 3 | 3 | |
| Air permeability class | in accordance with DIN EN 12207 | 4 | 4 | |
| Thermal insulation value of the pane | in accordance with DIN EN 673 | Ug [W/(m²K)] | 1 | 0,7 |
| Total energy transmittance | in accordance with DIN EN 410 | g value [%] | 51 | 47 |
| Light transmission level | in accordance with DIN EN 410 | TL value [%] | 71 | 63 |
| Wind load resistance | in accordance with DIN EN 12210 | [%] | C5 | C5 |
| Snow resistance | Sustained loads | ESG4/16/VSG6 | ESG4/12/ESG4/12/VSG6 | |
| Fire performance | in accordance with DIN EN 13501-1 | B-s3, d0 | B-s3, d0 | |
| Protection against external fire | in accordance with DIN EN 13501-5 | Broof(t1) | Broof(t1) | |
| Resistance to driving rain | in accordance with DIN EN 12208 | E 1200 | E 1200 | |
| Impact rating | in accordance with DIN EN 13049 | 4-700 mm | 4-700 mm | |
| Load-bearing capacity of safety devices | in accordance with DIN EN 14609: 2004 | [N] | 350 | 350 |
| Installation dimensions | ||||||
| Pivot window size | Blind frame external dimension (mm) | Inner lining clearance (mm) | Sash frame external dimension (mm) | Sash frame clearance (mm) | Light area (m²) | Ventilation area (m²) |
| 055/078 | 550/774 | 495/719 | 467/688 | 381/571 | 0,22 | |
| 055/098 | 550/974 | 495/919 | 467/888 | 381/771 | 0,29 | |
| 066/098 | 660/974 | 605/919 | 577/888 | 491/771 | 0,38 | |
| 066/118 | 660/1174 | 605/1119 | 577/1088 | 491/971 | 0,48 | |
| 078/098 | 780/974 | 725/919 | 697/888 | 611/771 | 0,47 | |
| 078/118 | 780/1174 | 725/1119 | 697/1088 | 611/971 | 0,59 | 0,72 |
| 078/140 | 780/1394 | 725/1339 | 697/1308 | 611/1191 | 0,73 | 0,88 |
| 078/160 | 780/1596 | 725/1541 | 697/1510 | 611/1393 | 0,85 | 0,98 |
| 094/118 | 942/1174 | 887/1119 | 859/1088 | 773/971 | 0,75 | 0,89 |
| 094/140 | 942/1394 | 887/1339 | 859/1308 | 773/1191 | 0,92 | 1,02 |
| 094/160 | 942/1596 | 887/1541 | 859/1510 | 773/1393 | 1,08 | 1,11 |
| 114/118 | 1140/1174 | 1085/1119 | 1057/1088 | 971/971 | 0,94 | 1,04 |
| 114/140 | 1140/1394 | 1085/1339 | 1057/1308 | 971/1191 | 1,16 | 1,17 |
| 114/160 | 1140/1596 | 1085/1541 | 1057/1510 | 971/1393 | 1,35 | 1,26 |
| 134/140 | 1340/1394 | 1285/1339 | 1257/1308 | 1171/1191 | 1,39 | 1,32 |
| 134/160 | 1340/1596 | 1285/1541 | 1257/1510 | 1171/1393 | 1,63 | 1,42 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!