Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Würth by Roto exterior connection apron

Connection apron outside
APRON-EXT-ASA-ECO-QX-134/XXX

Art.-no. 9501022428

EAN 5901337704140

-,--
price per selected packing unit
| Individual prices for customers after login
Würth by Roto exterior connection apron

Art.-no. 9501022428

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Exterior connection apron - rainproof and windproof connection for roof windows

The Würth by Roto exterior connection apron ensures that roof windows are installed in accordance with standards and with a windproof and rainproof connection



  • With six customised variants, it is suitable for all standard window sizes - reliable, precisely fitting and compliant with regulations

  • Meets the requirements of the ZVDH (German Central Association of the Roofing Trade)

  • Rainproof and windproof connection

  • Six different widths for all window sizes (fixed width, adjustable length)

  • Optimally applied using adhesive tapes and sealing products from the Wütop and Eurasol product assortment
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The exterior connection apron is a functional connection product for securely installing roof windows in pitched roofs



  • It ensures a rainproof and windproof connection to the sub-roof and thus contributes significantly to the long-term water-tightness of the roof structure

  • It meets the requirements of the German Central Association of the Roofing Trade (ZVDH) in accordance with the technical data sheet on installation components for roof coverings

  • Can be connected to a Wütop non-breathable membrane using Eurasol adhesive sealing tapes or Wütop film adhesives

Type

ASA-ECO-134/XXX-Qx

Colour

Dark grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information