Würth by Roto electric exterior roller shutter
Exterior roller shutter
ROLLSHTR-EXT-230V-ZRO-E-QX-134/140
Art.-no. 9501022367
EAN 4048001944653
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The Würth by Roto 230 V electric exterior roller shutter for hard-wired connection to the electrical installation is the perfect addition to pivot windows - both in new builds and renovations
- Effectively protects against heat in the summer and cold in the winter, therefore ensuring a pleasant indoor climate in the attic all year round
- At the same time, it offers complete blackout and increases break-in protection
- The roller shutter is quickly and safely installed from the inside using innovative click technology - without any complicated steps
The 230 V electric version of the exterior roller shutter impresses with convenient operation via a wall switch and seamless integration into the building automation system, offers maximum convenience and is perfect for users who prefer a hard-wired, automated solution.
- Quick and easy installation from the inside in just a few steps
- High installation reliability due to click technology
- Option to easily integrate into a building automation system
- Reliable protection against heat and cold, good ventilation function when the shutter is closed
- Offers additional security against break-ins
- Housing and shutter made from aluminium in the colour anthracite-metallic
Datasheets(X)
- Perfect for new builds - connects to the electrical installation and can be integrated into a building automation system.
- Effective protection against heat in the summer and cold in the winter, and ensures complete blackout.
- For flexible lighting during the day, the exterior roller shutter can be optimally combined with an interior daylight blind allowing for greater comfort, privacy and individualised daylight control.
- The exterior roller shutter allows infinitely adjustable positioning of the shutter and maintains the ventilation function of the roof window.
- Simple to combine with the Würth by Roto pivot window and Roto roof window from the RotoQ series
Material | Aluminium |
Colour | Anthracite, metallic |
Nominal voltage | 230 V/AC |
Operation | Pushbutton, External |
Cable length | 2.7 m |