Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Würth by Roto daylight blind

Inside roller blind
ROLLERBLIND-IN-BEIGE-ZRE-M-QX-134/140

Art.-no. 9501022405

EAN 5901337703433

-,--
price per selected packing unit
| Individual prices for customers after login
Würth by Roto daylight blind

Art.-no. 9501022405

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Daylight blind - provides pleasant, glare-free light, reliably protects against prying eyes and is quick and easy to install

The Würth by Roto daylight blind is the perfect solution for privacy and pleasant brightness in living spaces


It is infinitely adjustable, manually operable and can be ideally combined with an exterior roller shutter or Screen exterior blind - for optimal light, privacy and heat protection in the attic



  • Bright and friendly rooms with glare and privacy protection due to translucent fabrics

  • Infinitely adjustable and holds in any desired position

  • Ideal when bright rooms and ensuring privacy are the top priority

  • Three modern colour options - white, beige and dark grey - to suit any interior design style

  • Convenient, manual operation e.g. in living rooms, bedrooms and bathrooms

  • Side guide rail in white

  • Maximum ease of installation due to the pre-inserted screws and pre-fixed adhesive strips
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The daylight blind provides pleasant, natural light for living and work spaces while reliably protecting against prying eyes


  • Perfect for combining with external sun protection such as the 230 V electrical exterior roller shutter, the Solar exterior roller shutter or the Screen exterior blind

  • While the exterior shutter offers effective heat protection, the interior blind regulates the amount of light entering the room and the view inside - for perfect lighting and climate conditions at any time of day

  • Maximum ease of installation due to the pre-inserted screws and pre-fixed adhesive strips

  • Suitable for all Würth by Roto pivot windows

Colour

Beige

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information