Würth by Roto blackout blind
Blackout blind
ROLLBLND-BLOUT-IN-WHITE-ZRV-M-QX-134/140
Art.-no. 9501022303
EAN 5901337703754
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The Würth by Roto blackout blind offers effective light protection and creates dark, pleasant rooms
It is particularly suitable for situations where bright light can be bothersome e.g. when sleeping or watching TV
- Simple, infinitely adjustable operation and a stylish design make it the ideal interior fitting for any roof window
- No light incidence and almost complete blackout due the coated fabric and precisely fitting guide rails
- Infinitely adjustable and holds in any desired position
- Ideal when blacking out the room is the top priority e.g. for a restful sleep
- Convenient, manual operation
- Maximum ease of installation due to the pre-inserted screws and pre-fixed adhesive strips
- If additional thermal protection is required, the blind can be combined with external sun protection products such as exterior roller shutters or the Screen exterior blind.
- Three modern colour options - white, beige and dark grey - to suit any interior design style
- Side guide rail in white
Datasheets(X)
The manually operated blackout blind offers reliable protection against unwanted daylight and provides almost complete blackout - at any time of day.
- A coated fabric and precisely fitting lateral guide rails minimise light incidence.
- Whether for a restful sleep, undisturbed midday naps or a real home cinema experience during the day - the blind provides optimal conditions when complete darkness is required. It can be infinitely adjusted and remains in any desired position, thus adapting flexibly to individual needs.
- If additional thermal protection is required, the blind can be combined with external sun protection products such as the Solar exterior roller shutter, the 230 V electrical exterior roller shutter or the Screen exterior blind.
Colour | White |