Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Würth by Roto blackout blind

Blackout blind
ROLLBLND-BLOUT-IN-DGREY-ZRV-M-QX-134/140

Art.-no. 9501022335

EAN 5901337704072

-,--
price per selected packing unit
| Individual prices for customers after login
Würth by Roto blackout blind

Art.-no. 9501022335

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Blackout blind - effective protection from brightness through reliable blackout. Quick and easy to install

The Würth by Roto blackout blind offers effective light protection and creates dark, pleasant rooms


It is particularly suitable for situations where bright light can be bothersome e.g. when sleeping or watching TV



  • Simple, infinitely adjustable operation and a stylish design make it the ideal interior fitting for any roof window

  • No light incidence and almost complete blackout due the coated fabric and precisely fitting guide rails

  • Infinitely adjustable and holds in any desired position

  • Ideal when blacking out the room is the top priority e.g. for a restful sleep

  • Convenient, manual operation

  • Maximum ease of installation due to the pre-inserted screws and pre-fixed adhesive strips

  • If additional thermal protection is required, the blind can be combined with external sun protection products such as exterior roller shutters or the Screen exterior blind.

  • Three modern colour options - white, beige and dark grey - to suit any interior design style

  • Side guide rail in white
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The manually operated blackout blind offers reliable protection against unwanted daylight and provides almost complete blackout - at any time of day.



  • A coated fabric and precisely fitting lateral guide rails minimise light incidence.

  • Whether for a restful sleep, undisturbed midday naps or a real home cinema experience during the day - the blind provides optimal conditions when complete darkness is required. It can be infinitely adjusted and remains in any desired position, thus adapting flexibly to individual needs.

  • If additional thermal protection is required, the blind can be combined with external sun protection products such as the Solar exterior roller shutter, the 230 V electrical exterior roller shutter or the Screen exterior blind.

Colour

Dark grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information