Würth by Roto Solar exterior roller shutter
Exterior roller shutter Solar
ROLLSHTR-EXT-SOLAR-ZRO-S-QX-134/140
Art.-no. 9501022475
EAN 4048001944820
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The Solar exterior roller shutter for standard-sized roof windows offers reliable protection from heat and cold, as well as complete blackout, works independently due to solar operation with built-in battery pack and is ideal for renovations or subsequent installation - completely without mains connection
- The Würth by Roto Solar exterior roller shutter is the perfect addition for pivot windows - both in new builds and renovations
- Effectively protects against heat in the summer and cold in the winter, therefore ensuring a pleasant indoor climate in the attic all year round
- At the same time, it offers complete blackout and increases break-in protection
- The roller shutter is quickly and safely installed from the inside using innovative click technology - without any complicated steps
- The solar-powered version operates completely independently - without a mains connection - due to the integrated solar module and built-in battery pack
- A practical hand-held transmitter is included in the scope of delivery and makes this solar-powered solution ideal for renovations or retrofitting where electrical wiring is not possible or desirable
- Quick and easy installation from the inside in just a few steps
- High installation reliability due to click technology
- Programmed hand-held transmitter included in the scope of delivery for the solar variant
- Reliable protection against heat and cold, good ventilation function when the shutter is closed
- Offers additional security against break-ins
- Housing and shutter made from aluminium in the colour anthracite-metallic
Application area
Product information
Datasheets(X)
Application area
- Perfect for retrofitting and renovations - without connection to the electrical installation
- Effective protection against heat in the summer and cold in the winter, and ensures complete blackout
- For flexible lighting during the day, the exterior roller shutter can be optimally combined with an internal daylight blind allowing for greater comfort, privacy and individualised daylight control
- The exterior roller shutter enables infinitely adjustable positioning of the shutter and maintains the ventilation function of the roof window
- Simple to combine with the Würth by Roto pivot window and Roto roof window from the RotoQ series
Colour | Anthracite, metallic |
Nominal voltage | 12 V/DC |