Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Würth by Roto Screen exterior blind

Outside roller blind screen
ROLLERBLIND-EXT-SCRN-ZAR-M-OX-134/XXX

Art.-no. 9501022374

EAN 5901337703129

-,--
price per selected packing unit
| Individual prices for customers after login
Würth by Roto Screen exterior blind

Art.-no. 9501022374

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The Screen exterior blind offers effective and economical heat protection while allowing daylight in, is easily installed from the inside, weatherproof and easy to operate
  • The Würth by Roto Screen exterior blind reliably protects against the summer heat and is ideal for continuous use during the warmer months

  • Even when the blind is closed, the roof window remains fully functional - so it is still easy to open for ventilation

  • Simple to install, can also be retrofitted quickly

  • The Screen exterior blind can be manually operated in just a few steps

  • Effective heat protection - a simpler design that lets in lots of glare-free light

  • Unrestricted window function - the roof window remains fully operable even when the blind is closed

  • Weather-resistant and durable - hard-wearing black fabric with PVC plastic coating, dirt-resistant and robust

  • Ideal for easily accessible window areas - simple installation and immediately usable

  • Convenient handling - can be operated manually by simply hooking the blind in without tools
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Reliable protection against heat in the summer for living rooms and bedrooms

  • For even more flexible protection against the sun and heat, the Screen exterior blind can be combined with an internal blackout blind

  • While the Screen exterior blind provides effective heat protection and pleasant daylight, the blackout blind offers almost complete blackout - optimally adjustable as required and to suit the time of day

  • Simple to combine with the Würth by Roto pivot window and Roto roof window from the RotoQ series

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information