Würth by Roto R25 plastic roof exit
Roof exit plastic
ROOFEXIT-COLDRO-PLA-R25-K1DA-055/080
Art.-no. 9501022896
EAN 4068362176005
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Plastic roof exit for uninsulated lofts with approval from German Employer's Liability Insurance Association
- Simple and fast installation due to the pre-assembled flashing frame for tiles
- Increased customisation options and adaptation to the structural conditions as it can be freely adjusted on the construction site to open from the left or right
- Roof exit approved for chimney sweeps and with approval from German Employer's Liability Insurance Association
Version
- Manual operation, side opening
- In white plastic, aluminium outer covering in R703 anthracite-metallic
- Range of application: Roof pitch: 15-79°
- Integrated gap ventilation with three ventilation positions.
Product information
Datasheets(X)
Application area
- For uninsulated lofts
- For roof pitch: 15-79°
- Follow the installation instructions
Colour | Anthracite, metallic |
Height | 800 mm |
Width | 550 mm |
Depth | 200 mm |
Material | Plastic |