Würth Flex 400 current transformer
Current clamp DigiFlex MA400D
CLMPM-WUERTHFLEX
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Current measurement:
AC, starting from just a few mA
Flexible current measurement loop with shielded cable securely attached to housing
Innovative closing system of the measurement loop
For extremely easy handling at hard-to-reach points
MAX HOLD function for the maximum value — memory
e.g. to monitor a plant in idle/continuous operation
- Large LCD display for optimum readability
- 4000 count resolution for high levels of accuracy
- Automatic range selection and power off
Refer to the technical data sheet for a detailed description of the innovative functions and measured values.
Datasheets(X)
For applications in the low-voltage range at small and medium powers, such as maintenance of electrical installations in service or industry.
Display | 4000 digits |
Enclosure diameter | 45 mm |
Min./max. current measuring range | 20 mA/AC-400 A/AC |
Overvoltage protection category | CAT IV/600 V |
IP protection class | IP 40 |
Length x width x height | 130 x 60 x 35 mm |
Battery designation | 1.5 V Micro AAA |
Number of rechargeable batteries/batteries | 2 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!