Writing insert
Writing insert
WRITINRT-F.DRAWER-834MM-2PCS
Art.-no. 096381 798
EAN 4062856568413
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for variable and modular system
Datasheets(X)
Type description | SES2 |
Suitable for drawer | MSM 834/380 |
Material | Steel / wood |
Width | 834 mm |
Depth | 380 mm |
Product weight (per item) | 3.400 kg |
Colour | Anthracite grey RAL 7016 structured |