Woven belt
Woven belt
WOVEN BELT BLACK
Art.-no. M034001999
EAN 4250004417298
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
This tear-proof belt is made of polypropylene and has a sturdy metal clamp buckle. It also impresses with its beautiful, woven appearance.
- Tear-proof polypropylene, woven look
- Sturdy metal clamp buckle
- Can be shortened as required
- 110 cm long, 4 cm wide
Product information
Datasheets(X)
Colour | Black |
Length | 110 cm |
Width | 4 cm |
Material | 100% polypropylene |
Number of pieces | 1 PCS |