Worktop support
Worktop cover, PVC
WRKTPCOV-PVC-TRANSPARENT-1500X750X3
Art.-no. 0957515001
EAN 4062856213276
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Washable, water-repellent
Protection against moisture and wet
Resistant to household cleaning agents
Smooth surface
Easy to clean, robust and tear-resistant
Thermally stable
The material withstands temperatures between -5°C and +60°C
The worktop supports can be used only to a limited extent in the case of the solid beech worktop
Datasheets(X)
When working with water or household liquids. When working with sensitive components, e.g. painted surfaces, glass, plastic.
Material | PVC - Polyvinyl chloride |
Colour | Transparent |
Length x width x thickness | 1500 x 750 x 3 mm |
Resistance against | Water, Cleaning agent |
Shore A hardness | 77 |