Worktop support
Worktop cover PVC, oil- and petrol-resistant
WRKTPCOV-OILRESIS-PVC-TRANSP-2000X750X3
Art.-no. 0957515022
EAN 4062856213290
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Resistant to overflowing fuels (petrol, diesel) and oils
- The cover is washable, water repellent and offers protection against moisture and water
- The smooth surface is easy to clean and at the same time robust and tear resistant
- Temperature resistant between -5 and +60 °C
The worktop supports can be used only to a limited extent in the case of the solid beech worktop
Datasheets(X)
When working with oil, petrol, water or household liquids or with sensitive components, e.g. painted surfaces, glass, plastic.
Material | Polyvinyl chloride — flexible film |
Colour | Transparent |
Length x width x thickness | 2000 x 750 x 3 mm |
Resistance against | Water, Cleaning agent, Oil, Petrol |
Shore A hardness | 77 |