Worktop closure for system workbenches and system cabinet workbenches
Worktop closure
WRKTPUPSTAND-WRKBNCH-MPX-BACK-2000MM
Art.-no. 5583138201
EAN 4065746487610
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- The worktop closure is prepared for front-end screwing to worktops
- Side closure in 2 pieces for right and left-side mounting
- Beech multiplex material, 12 mm, painted
Product information
Datasheets(X)
Width | 2000 mm |
Depth | 12 mm |
Height | 100 mm |
Material | Multiplex beech |
Surface | Transparent lacquered |