Worktop For PRO workbench/work table
Worktop PRO for workbenches
WRKTP-PRO-1500-MULTIPLEX
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The surface is coated with colourless lacquer
- Has chamfered edges
- Is water and oil-resistant
Datasheets(X)
Type description | PRO |
Width | 1500 mm |
Depth | 750 mm |
Height | 40 mm |
Material | Multiplex beech |