Workshop vernier calliper With fine adjustment and top locking screw
Workshop vernier callipers with thread table
PRECCAL-WORKSHOP-(0-500MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Measuring surfaces ground and lapped
- Nonius and scale matt chrome-plated
- Rear with thread table
Max. length measuring range | 500 mm |
Length of jaw | 150 mm |
Material | Stainless steel |
Scale value | 0.05 mm |
Product weight (per item) | 2629.000 g |
Min./max. length measuring range | 0-500 mm |
Datasheets (0)
Certificates/ Documents (0)